1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
1636
Tool Chest - 36.0000 in Wide, 19.0000 in Deep, 17.0000 in High, Green
MI ITEM #
05117378
MFR #
1636
Price
$1,257.05
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
GREENLEE 1636
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
1636
Tool Chest - 36.0000 in Wide, 19.0000 in Deep, 17.0000 in High, Green
MI ITEM #
05117378
MFR #
1636
Mfr description
1636 STORAGE CHEST 36" BY 17" BY 19"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,257
.05
/each
Add to Cart
Specifications
Dimensions
Depth
19.0000 in
Height
17.0000 in
Length
36 in
Weight
101 lbs
Width
36.0000 in
Details
Color
Green
Manufacturer Upc Number
783310387183
Material
Steel
UPC_NO
783310387183
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items