1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
39245
Fish Tape, Tape Length: 3000ft, Tape Width: 1/2", Tape Material: Polyamide, Weight: 18lb
MI ITEM #
05117401
MFR #
39245
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Fish Tapes
GREENLEE 39245
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
39245
Fish Tape, Tape Length: 3000ft, Tape Width: 1/2", Tape Material: Polyamide, Weight: 18lb
MI ITEM #
05117401
MFR #
39245
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
39245 CONDUIT MEASURING TAPE 1/2 BY 3000
Specifications
Tape Length
3000 ft
Tape Width
1/2 in
Tape Material
Polyamide
Weight
18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought