Overview
Mfr description
39860 STANDARD ROUND MANUAL INDUSTRIAL
Specifications
- Minimum Punch Diameter3/4 in
- Maximum Punch Diameter1-1/2 in
- Number of Punches14
- Punch TypeKnockout
- Punch Diameter1-1/2 in, 1-1/4 in, 1-1/8 in, 1 in, 3/4 in, 7/8 in
- Non SparkingNot Non-Sparking
- IncludesSteel Storage Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data