Specifications
Dimensions
- Compatible Wire Size Range34 to 10 (Stranded) AWG, 34 to 12 (Solid) AWG
- Max Compatible Wire Size10 AWG
- Min Compatible Wire Size34 AWG
Details
- Frame MaterialAlloy Steel, Nylon
- Plier Nose Or V NotchV-Notch
- Self AdjustingSelf-Adjusting
- UPC_NO783310450009
Overview
Mfr description
45000 KWIK STRIPPER WIRE STRIPPING TOOL