Overview
Mfr description
45468 COAX AND TWISTED PAIR LAN
Specifications
- Tool Set General CategoryTradesman Tool Set
- Tool Set Specific TypeTermination Kit
- Number Of Tools In Set6
- Tool Type IncludedCable & Wire Tool, Deburring & Finishing Tool, Punch
- Specific Tools Included66 Style Punchdown Blade, Cable Cutter, Coax Stripper, Kwik Stripper TwistedPair Stripper, Punchdown Tool with 110 Blade, Telephone Ratchet Crimper
- Tool Kit TypeTermination Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data