Specifications
Dimensions
- Overall Length9 in
Details
- Includes CutterCutter Not Included
- MaterialAlloy Steel
- RatchetingRatcheting
- Self AdjustingNot Self-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)