Motion
45505
Kwik Cycle Crimper, Connector Type: Insulate & Non-Insulated Terminals & Wire Connectors
MI ITEM #05117457
MFR #45505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Cycle Crimper, Connector Type: Insulate & Non-Insulated Terminals & Wire Connectors
MI ITEM #05117457
MFR #45505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45505 NON-INSULATED TERMINAL TOOL AND

Specifications

  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 8 AWG
  • Includes Cutter
    Cutter Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought