Motion
45731
BNC Coaxial Connector, Gender: Male, Cord Type: RG-58/U, Termination Type: Crimp, Color: Silver
MI ITEM #05117485
MFR #45731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNC Coaxial Connector, Gender: Male, Cord Type: RG-58/U, Termination Type: Crimp, Color: Silver
MI ITEM #05117485
MFR #45731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45731 RG58 THINNET PLENUM 5-PACK

Specifications

  • Connector Type
    BNC
  • Gender
    Male
  • Cord Type
    RG-58/U
  • Termination Type
    Crimp
  • Connection Orientation
    Straight
  • Color
    Silver
  • Contact Material
    Brass
  • Contact Plating
    Gold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text