Motion
45732
BNC Coaxial Connector, Gender: Male, Cord Type: RG-59/U, RG-62A/U, Termination Type: Crimp
Mi Item #05117486
MFR #45732
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNC Coaxial Connector, Gender: Male, Cord Type: RG-59/U, RG-62A/U, Termination Type: Crimp
Mi Item #05117486
MFR #45732

Mfr description
45732 RG59/62 PVC 5-PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Silver
  • Connection Orientation
    Straight
  • Connector Type
    BNC
  • Contact Material
    Brass
  • Contact Plating
    Gold
  • Cord Type
    RG-59/U, RG-62A/U
  • Gender
    Male
  • Termination Type
    Crimp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)