Motion
45751
RJ11 Modular Connector, Gender: Female, Termination Type: Crimp, Connection Orientation: Straight
MI ITEM #05117488
MFR #45751
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RJ11 Modular Connector, Gender: Female, Termination Type: Crimp, Connection Orientation: Straight
MI ITEM #05117488
MFR #45751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45751 FLAT CABLE CONNECTORS RJ12

Specifications

  • Connector Type
    RJ11
  • Gender
    Female
  • Termination Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Plating
    Gold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text