Motion
46020
Impact Punch Down Tool, Reversible Blade, Compatible Wiring Block Type: 110, 66, BIX, Krone
MI ITEM #05117491
MFR #46020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Punch Down Tool, Reversible Blade, Compatible Wiring Block Type: 110, 66, BIX, Krone
MI ITEM #05117491
MFR #46020

Mfr description
46020 PUNCHDOWN TOOL WITHOUT BLADES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Bayonet-Style Blade Locking Mechanism
  • Blade Material
    Steel
  • Compatible Wiring Block Type
    110, 66, BIX, Krone
  • For Use With
    VDV Termination
  • Punch Down Force
    High/Low
  • Reversible Blade
    Reversible Blade
  • Tool Type
    Impact Punch Down Tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)