Motion
46024
Replacement Blade, Reversible Blade, Compatible Wiring Block Type: 110, Blade Material: Steel
Mi Item #05117493
MFR #46024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade, Reversible Blade, Compatible Wiring Block Type: 110, Blade Material: Steel
Mi Item #05117493
MFR #46024

Mfr description
46024 REPLACEMENT 110 STYLE PUNCHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Cut Side Labeled to Eliminate Costly Punching Errors
  • Blade Material
    Steel
  • Compatible Wiring Block Type
    110
  • For Use With
    46023 Punch Down Tool, VDV Termination
  • Reversible Blade
    Reversible Blade
  • Tool Type
    Replacement Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)