Motion
EK12IDL11

GREENLEE
EK12IDL11

Gator Crimper, Overall Length: 16-1/2", Spring Return, Handle Style: Overmolded Tacky Grip
Mi Item #05117524
MFR #EK12IDL11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
EK12IDL11

Gator Crimper, Overall Length: 16-1/2", Spring Return, Handle Style: Overmolded Tacky Grip
Mi Item #05117524
MFR #EK12IDL11

Mfr description
EK12IDL11 GATOR BATTERY-POWERED 12 TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16-1/2 in

Details

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Handle Style
    Overmolded Tacky Grip
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 6 AWG to 1000 kcmil, Copper Color-Coded Lugs & Connectors: 4 AWG to 1000 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)