Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
EK12IDL22

Gator Crimper, Overall Length: 16-1/2", Spring Return, Handle Style: Overmolded Tacky Grip
MI ITEM #05117526
MFR #EK12IDL22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EK12IDL22 GATOR BATTERY-POWERED 12 TON

Specifications

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Overall Length
    16-1/2 in
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 6 AWG to 1000 kcmil, Copper Color-Coded Lugs & Connectors: 4 AWG to 1000 kcmil
  • Handle Style
    Overmolded Tacky Grip
  • Includes Cutter
    Cutter Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought