Motion
EK06FTL12

GREENLEE
EK06FTL12

Gator Crimper, Overall Length: 14.87", Spring Return, Handle Style: Overmolded Tacky Grip
MI ITEM #05117540
MFR #EK06FTL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
EK06FTL12

Gator Crimper, Overall Length: 14.87", Spring Return, Handle Style: Overmolded Tacky Grip
MI ITEM #05117540
MFR #EK06FTL12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
EK06FTL12 GATOR BATTERY-POWERED

Specifications

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Overall Length
    14.87 in
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 750 kcmil kcmil, Copper Color-Coded Lugs & Connectors: 750 kcmil
  • Handle Style
    Overmolded Tacky Grip
  • Includes Cutter
    Cutter Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought