Overview
Mfr description
EK1230L230 GATOR BATTERY-POWERED 12 TON
Specifications
- Connector TypeCopper Color-Coded Lugs & Connectors
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Overall Length14-1/2 in
- Wire Gauge Capacity8 AWG to 750 kcmil
- Handle StyleOvermolded Tacky Grip
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data