Overview
Mfr description
EK210L120 120-VOLT GATOR 1.5-TON
Specifications
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Overall Length12-3/4 in
- Handle StyleOvermolded Tacky Grip
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data