Motion
EK410L11

GREENLEE
EK410L11

Gator Crimper, Overall Length: 13-1/4", Spring Return, Handle Style: Overmolded Tacky Grip
Mi Item #05117558
MFR #EK410L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
EK410L11

Gator Crimper, Overall Length: 13-1/4", Spring Return, Handle Style: Overmolded Tacky Grip
Mi Item #05117558
MFR #EK410L11

Mfr description
EK410L11 GATOR BATTERY-POWERED 4 TON L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13-1/4 in

Details

  • Connector Type
    0.84" Service Entrance Connector, 5/8" Service Entrance Connector, Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Handle Style
    Overmolded Tacky Grip
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 8 to 2/0 AWG, Copper Color-Coded Lugs & Connectors: 8 AWG to 300 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)