Overview
Mfr description
EK410L12 GATOR BATTERY-POWERED 4 TON L
Specifications
- Connector Type0.84" Service Entrance Connector, 5/8" Service Entrance Connector, Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Overall Length13-1/4 in
- Wire Gauge CapacityAluminum Color-Coded Lugs & Connectors: 8 to 2/0 AWG, Copper Color-Coded Lugs & Connectors: 8 AWG to 300 kcmil
- Handle StyleOvermolded Tacky Grip
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data