Motion
EK628L11

GREENLEE
EK628L11

Gator Crimper, Overall Length: 18-1/2", Spring Return, Handle Style: Overmolded Tacky Grip
Mi Item #05117563
MFR #EK628L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
EK628L11

Gator Crimper, Overall Length: 18-1/2", Spring Return, Handle Style: Overmolded Tacky Grip
Mi Item #05117563
MFR #EK628L11

Mfr description
EK628L11 GATOR BATTERY-POWERED 6 TON L
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State-of-the-art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    18-1/2 in

Details

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Handle Style
    Overmolded Tacky Grip
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 8 AWG to 350 kcmil, Copper Color-Coded Lugs & Connectors: 8 AWG to 600 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)