Motion
ES32L11

GREENLEE
ES32L11

Gator Wire Cutter - Aluminum and Copper Maximum Cable Size with 1 Cutting Cycles: 400 kcmil, Aluminum and Copper Maximum Cable Size with 2 Cutting Cycles: 500 kcmil Cutting Capacity, Spring Return, 15 in Overall Length
Mi Item #05117568
MFR #ES32L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ES32L11

Gator Wire Cutter - Aluminum and Copper Maximum Cable Size with 1 Cutting Cycles: 400 kcmil, Aluminum and Copper Maximum Cable Size with 2 Cutting Cycles: 500 kcmil Cutting Capacity, Spring Return, 15 in Overall Length
Mi Item #05117568
MFR #ES32L11

Mfr description
ES32L11 GATOR BATTERY-POWERED SCISSOR
  • State-of-the-art 18V 1.5 amp lithium-ion battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • Small size makes it an excellent tool for use inside panel boxes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15 in
  • Weight
    4.4 lbs

Details

  • Cutting Capacity
    Aluminum and Copper Maximum Cable Size with 1 Cutting Cycles: 400 kcmil, Aluminum and Copper Maximum Cable Size with 2 Cutting Cycles: 500 kcmil
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)