Motion
ESG45L11

GREENLEE
ESG45L11

Gator Wire Cutter - ACSR: 1590 kcmil, Copper and Aluminum: 1-3/4 in, EHS Guy Strand: 1/2 in, Ground Rod: 5/8 in, Guy Strand: 5/8 in, Rebar: 1/2 in, Wire Rope: 5/8 in Cutting Capacity, Spring Return, 15-3/4 in Overall Length
MI ITEM #05117575
MFR #ESG45L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ESG45L11

Gator Wire Cutter - ACSR: 1590 kcmil, Copper and Aluminum: 1-3/4 in, EHS Guy Strand: 1/2 in, Ground Rod: 5/8 in, Guy Strand: 5/8 in, Rebar: 1/2 in, Wire Rope: 5/8 in Cutting Capacity, Spring Return, 15-3/4 in Overall Length
MI ITEM #05117575
MFR #ESG45L11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
ESG45L11 GATOR BATTERY-POWERED ACSR
  • Designed specifically to cut ACSR, guy strand and ground rods
  • State-of-the-art 18V lithium-ion 1.5A battery provides 70% more cycles per charge and faster cycle times
  • Retraction Stop allows the operator to stop the ram retraction at any point simply by tapping the trigger and then starting the next cutting cycle from that point, saving time and energy
  • LED light provides the operator with the battery charge and tool maintenance status
  • Two-stage hydraulic system provides fast advance and power speeds, saving time
  • Forward handle position improves tool balance
  • One trigger controls all tool functions
  • Cutting head rotates 350°
  • Tools automatically retract when the cutting cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Uses biodegradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • U.S. Patents #6,206,663 and #6,065,326
  • Cutting capacity: 1590 kcmil (MCM), (Falcon 54/19) ACSR, 5/8” standard guy strand, 1/2” EHS guy strand, 5/8” ground rod, 1/2” rebar (schedule 60), 5/8” wire rope, 1500 kcmil (MCM) (800 mm2) copper and aluminum cable, 5/8” soft steel bolts

Specifications

  • Overall Length
    15-3/4 in
  • Cutting Capacity
    ACSR: 1590 kcmil, Copper and Aluminum: 1-3/4 in, EHS Guy Strand: 1/2 in, Ground Rod: 5/8 in, Guy Strand: 5/8 in, Rebar: 1/2 in, Wire Rope: 5/8 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
  • Weight
    12.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought