Motion
ESG50L11

GREENLEE
ESG50L11

Gator Wire Cutter - Copper and Aluminum: 2 in Cutting Capacity, Spring Return, 16 in Overall Length
MI ITEM #05117582
MFR #ESG50L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ESG50L11

Gator Wire Cutter - Copper and Aluminum: 2 in Cutting Capacity, Spring Return, 16 in Overall Length
MI ITEM #05117582
MFR #ESG50L11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
ESG50L11 GATOR BATTERY-POWERED CABLE

Specifications

  • Overall Length
    16 in
  • Cutting Capacity
    Copper and Aluminum: 2 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
  • Weight
    10.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought