Motion
ETS12L11

GREENLEE
ETS12L11

Bolt or Wire Rope Cutter - 13.62 in Overall Length
MI ITEM #05117587
MFR #ETS12L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ETS12L11

Bolt or Wire Rope Cutter - 13.62 in Overall Length
MI ITEM #05117587
MFR #ETS12L11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
ETS12L11 GATOR BATTERY-POWERED BOLT
  • Designed to cut one-time disposable locks, shipping container seals and small diameter bolts
  • State-of-the-art 18V lithium-ion battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • Inline tool style is lightweight and very easy to control
  • One trigger controls all tool functions
  • Cutting head rotates 350°
  • Automatically retract when the cutting cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Uses biodegradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • Cutting capacity: 1/2” common bolt, 7/16” Grade 5 bolt, 5/16” Grade 8 bolt, 1/2” diameter threaded rod, one-time disposable lock 4 awg Alumoweld, BL-9 Boa lock, 3/8” Grade 40 rebar, 3/8” steel or ground rod (1/2” using two cycles), 2/0 awg copper and aluminum cable, 3/0 awg Pigeon (4/0 awg using two cycles), 5/16" guy strand (3/8" using two cycles), 5/16” EHS guy strand, 1/4” aircraft cable

Specifications

  • Overall Length
    13.62 in
  • Cutting Capacity
    Aluminum Cable: 2/0 AWG, Aluminum Conductor Steel Reinforced: 3/0 AWG, Boa Lock: BL-9, Bolts - Grade 5: 7/16 in, Bolts - Grade 8: 5/16 in, Bolts: 1/2 in, Copper Cable: 2/0 AWG, Guy S: 5/16 in, One-Time Disposable Lock: 4 AWG, RC40: 3/8 in, Steel Rod: 3/8 in, Threaded Rod: 1/2 in
  • Material Cut
    Aluminum, Copper, Steel
  • Return Type
    Spring
  • Weight
    4.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought