Motion
ETS12L12

GREENLEE
ETS12L12

Bolt or Wire Rope Cutter - 13.62 in Overall Length
Mi Item #05117588
MFR #ETS12L12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ETS12L12

Bolt or Wire Rope Cutter - 13.62 in Overall Length
Mi Item #05117588
MFR #ETS12L12

Mfr description
ETS12L12 GATOR BATTERY-POWERED BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13.62 in
  • Weight
    4.4 lbs

Details

  • Cutting Capacity
    Aluminum Cable: 2/0 AWG, Aluminum Conductor Steel Reinforced: 3/0 AWG, Boa Lock: BL-9, Bolts - Grade 5: 7/16 in, Bolts - Grade 8: 5/16 in, Bolts: 1/2 in, Copper Cable: 2/0 AWG, Guy S: 5/16 in, One-Time Disposable Lock: 4 AWG, RC40: 3/8 in, Steel Rod: 3/8 in, Threaded Rod: 1/2 in
  • Material Cut
    Aluminum, Copper, Steel
  • Return Type
    Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)