Overview
Mfr description
ETS12L22 GATOR BATTERY-POWERED BOLT
Specifications
- Overall Length13.62 in
- Cutting CapacityAluminum Cable: 2/0 AWG, Aluminum Conductor Steel Reinforced: 3/0 AWG, Boa Lock: BL-9, Bolts - Grade 5: 7/16 in, Bolts - Grade 8: 5/16 in, Bolts: 1/2 in, Copper Cable: 2/0 AWG, Guy S: 5/16 in, One-Time Disposable Lock: 4 AWG, RC40: 3/8 in, Steel Rod: 3/8 in, Threaded Rod: 1/2 in
- Material CutAluminum, Copper, Steel
- Return TypeSpring
- Weight4.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data