Motion
ETS8L11

GREENLEE
ETS8L11

Bolt or Wire Rope Cutter - 12 in Overall Length
MI ITEM #05117592
MFR #ETS8L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ETS8L11

Bolt or Wire Rope Cutter - 12 in Overall Length
MI ITEM #05117592
MFR #ETS8L11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
ETS8L11 GATOR BATTERY-POWERED CABLE TRAY
  • Cuts basket-style cable tray wires in two seconds
  • Makes flush cuts
  • State-of-the-art 18V 1.5 amp lithium-ion battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • Inline tool style is lightweight and very easy to control
  • One trigger controls all tool functions
  • Cutting head rotates 350°
  • Tools automatically retract when the cutting cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Uses biodegradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • Cuts cable tray (mild steel, zinc plated, or stainless steel), threaded rods steel bolts (Grade 2), or steel bolts (Grade 8)

Specifications

  • Overall Length
    12 in
  • Cutting Capacity
    Cable: 1/4 in, Mild Steel: 1/16 in, Mild Steel: 1/4 in, Mild Steel: 1/8 in, Mild Steel: 3/16 in, Mild Steel: 5/16 in, Stainless Steel: 1/16 in, Stainless Steel: 1/8 in, Stainless Steel: 3/16 in
  • Material Cut
    Stainless Steel, Steel
  • Return Type
    Spring
  • Weight
    3.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought