Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ETS8L120

Bolt or Wire Rope Cutter - 12 in Overall Length
MI ITEM #05117595
MFR #ETS8L120

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ETS8L120 GATOR BATTERY-POWERED CABLE

Specifications

  • Overall Length
    12 in
  • Cutting Capacity
    Cable: 1/4 in, Mild Steel: 1/16 in, Mild Steel: 1/4 in, Mild Steel: 1/8 in, Mild Steel: 3/16 in, Mild Steel: 5/16 in, Stainless Steel: 1/16 in, Stainless Steel: 1/8 in, Stainless Steel: 3/16 in
  • Material Cut
    Stainless Steel, Steel
  • Return Type
    Spring
  • Weight
    3.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought