Overview
Mfr description
ETS8L230 GATOR BATTERY-POWERED CABLE
Specifications
- Overall Length12 in
- Cutting CapacityCable: 1/4 in, Mild Steel: 1/16 in, Mild Steel: 1/4 in, Mild Steel: 1/8 in, Mild Steel: 3/16 in, Mild Steel: 5/16 in, Stainless Steel: 1/16 in, Stainless Steel: 1/8 in, Stainless Steel: 3/16 in
- Material CutStainless Steel, Steel
- Return TypeSpring
- Weight3.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data