Motion
0153-11C

GREENLEE
0153-11C

Screwdriver - Slotted Tip, 1/4 in Tip Size, 4 in Blade Length, 8-11/32 in Overall Length
MI ITEM #05117604
MFR #0153-11C
List Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-11C

Screwdriver - Slotted Tip, 1/4 in Tip Size, 4 in Blade Length, 8-11/32 in Overall Length
MI ITEM #05117604
MFR #0153-11C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.67/each for your price

Overview

Mfr description
0153-11C SCREWDRIVER HEAVY DUTY KEYSTONE

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/4 in
  • Blade Length
    4 in
  • Overall Length
    8-11/32 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Square
  • Blade Type
    Square
  • Finish Coating
    Black Phosphate
  • Corrosion Resistant
    Corrosion-Resistant
  • Standards Met
    ANSI
  • UPC_NO
    783310546443
  • Weight
    0.250 lbs | 0.100 kg
  • Type
    Flat Blade
  • Handle Type
    Cushioned Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text