Motion
0153-14C

GREENLEE
0153-14C

Screwdriver - Slotted TiP, 1/4 in Tip Size, 10 in Blade Length, 14-11/32 in
MI ITEM #05117607
MFR #0153-14C
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-14C

Screwdriver - Slotted TiP, 1/4 in Tip Size, 10 in Blade Length, 14-11/32 in
MI ITEM #05117607
MFR #0153-14C

Mfr description
0153-14C SCREWDRIVER HEAVY DUTY KEYSTONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    14-11/32 in
  • Tip Size
    1/4 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Tip Style
    Slotted
  • UPC_NO
    783310546474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)