Motion
0153-28C

GREENLEE
0153-28C

Screwdriver - Slotted Tip, 1/4 in Tip Size, 1-1/2 in Blade Length, 3 in Overall Length
MI ITEM #05117608
MFR #0153-28C
Your Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-28C

Screwdriver - Slotted Tip, 1/4 in Tip Size, 1-1/2 in Blade Length, 3 in Overall Length
MI ITEM #05117608
MFR #0153-28C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.67/each(List $15.73)

Overview

Mfr description
0153-28C STUBBY SCREWDRIVER FLAT BLADE

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/4 in
  • Blade Length
    1-1/2 in
  • Overall Length
    3 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Phosphate
  • Corrosion Resistant
    Corrosion-Resistant
  • Standards Met
    ANSI
  • UPC_NO
    783310546481
  • Weight
    0.100 lbs | 0.050 kg
  • Type
    Flat Blade
  • Handle Type
    Cushioned Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought