Motion
0153-25C

GREENLEE
0153-25C

Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 8-11/32 in
Mi Item #05117609
MFR #0153-25C
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-25C

Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 8-11/32 in
Mi Item #05117609
MFR #0153-25C

Mfr description
0153-25C SCREWDRIVER HEAVY DUTY CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-11/32 in
  • Tip Size
    1/4 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Tip Style
    Slotted
  • UPC_NO
    783310546498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)