Motion
0153-21C

GREENLEE
0153-21C

Screwdriver - Slotted TiP, 3/16 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05117612
MFR #0153-21C
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-21C

Screwdriver - Slotted TiP, 3/16 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05117612
MFR #0153-21C

Mfr description
0153-21C SCREWDRIVER HEAVY DUTY CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.07/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    7-3/4 in
  • Tip Size
    3/16 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Tip Style
    Slotted
  • UPC_NO
    783310546528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)