Motion
0153-22C

GREENLEE
0153-22C

Screwdriver - Slotted Tip, 3/16 in Tip Size, 6 in Blade Length, 9-3/4 in Overall Length
MI ITEM #05117613
MFR #0153-22C
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-22C

Screwdriver - Slotted Tip, 3/16 in Tip Size, 6 in Blade Length, 9-3/4 in Overall Length
MI ITEM #05117613
MFR #0153-22C

Mfr description
0153-22C SCREWDRIVER HEAVY DUTY CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    9-3/4 in
  • Tip Size
    3/16 in
  • Weight
    0.180 lbs | 0.080 kg

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Handle Type
    Cushioned Grip
  • Standards Met
    ANSI
  • Tip Style
    Slotted
  • Type
    Flat Blade
  • UPC_NO
    783310546535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)