Motion
0153-33C

GREENLEE
0153-33C

Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-5/16 in
MI ITEM #05117618
MFR #0153-33C
List Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-33C

Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-5/16 in
MI ITEM #05117618
MFR #0153-33C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.56/each for your price

Overview

Mfr description
0153-33C SCREWDRIVER HEAVY DUTY PHILLIPS

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    4 in
  • Overall Length
    8-5/16 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Phosphate
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text