Motion
0153-34C

GREENLEE
0153-34C

Screwdriver - Phillips Tip, #2 Tip Size, 6 in Blade Length, 10-5/16 in Overall Length
MI ITEM #05117619
MFR #0153-34C
Your Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-34C

Screwdriver - Phillips Tip, #2 Tip Size, 6 in Blade Length, 10-5/16 in Overall Length
MI ITEM #05117619
MFR #0153-34C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.67/each(List $20.33)

Overview

Mfr description
0153-34C SCREWDRIVER HEAVY DUTY PHILLIPS

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    6 in
  • Overall Length
    10-5/16 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Phosphate
  • Corrosion Resistant
    Corrosion-Resistant
  • Standards Met
    ANSI
  • UPC_NO
    783310546597
  • Weight
    0.300 lbs | 0.140 kg
  • Type
    Heavy Duty
  • Handle Type
    Cushioned Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought