Motion
0153-35C

GREENLEE
0153-35C

Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
MI ITEM #05117620
MFR #0153-35C
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-35C

Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
MI ITEM #05117620
MFR #0153-35C

Mfr description
0153-35C SCREWDRIVER HEAVY DUTY PHILLIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.43/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    11 in
  • Tip Size
    #3

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Tip Style
    Phillips
  • UPC_NO
    783310546603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)