Motion
0153-02C

GREENLEE
0153-02C

Screwdriver Set - Tip Style: Keystone, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 7 Piece Set
Mi Item #05117621
MFR #0153-02C
Price$88.95/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-02C

Screwdriver Set - Tip Style: Keystone, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 7 Piece Set
Mi Item #05117621
MFR #0153-02C

Mfr description
0153-02C SCREWDRIVER SET 7 PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.95/st

Specifications

Dimensions

  • Blade Length
    3 Phillips in, 4 Keystone in, 4 Phillips in, 4 Slotted in, 6 Keystone in, 6 Slotted in
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), 1/4 (Slotted) in, 1/4 Keystone in, 3/16 (Slotted) in, 5/16 Keystone in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Keystone, Phillips, Slotted
  • UPC_NO
    783310546610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)