Motion
0253-11C

GREENLEE
0253-11C

Nut Driver - Hollow Shank Style, 3/16 in Hex Size, 3 in Shank Length, 7-5/16 in Overall Length
MI ITEM #05117622
MFR #0253-11C
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0253-11C

Nut Driver - Hollow Shank Style, 3/16 in Hex Size, 3 in Shank Length, 7-5/16 in Overall Length
MI ITEM #05117622
MFR #0253-11C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
0253-11C NUTDRIVER HEAVY DUTY 3/16

Specifications

  • Hex Size
    3/16 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    7-5/16 in
  • Handle Style
    Cushion Grip
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought