Specifications
Dimensions
- Hex Size1/4 in
- Overall Length7-5/16 in
- Shank Length3 in
Details
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingChrome
- Handle StyleCushion Grip
- Non SparkingNot Non-Sparking
- Replaceable ShaftFixed Shaft
- Shank StyleHollow
- UPC_NO783310546658
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)