Motion
0253-01C

GREENLEE
0253-01C

Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
MI ITEM #05117629
MFR #0253-01C
Your Price$106.56/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0253-01C

Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
MI ITEM #05117629
MFR #0253-01C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.56/st(List $115.95)

Overview

Mfr description
0253-01C NUT DRIVER SET WITH 3" HOLLOW

Specifications

  • Number of Drivers
    7
  • Shank Style
    Hollow
  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Shank Length
    3 in
  • Handle Style
    Cushion Grip, Soft Finish
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought