Motion
0257-01I

GREENLEE
0257-01I

Nut Driver Set - Solid Shank Style, Number of Drivers: 7
MI ITEM #05117637
MFR #0257-01I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0257-01I

Nut Driver Set - Solid Shank Style, Number of Drivers: 7
MI ITEM #05117637
MFR #0257-01I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0257-01I INSULATED NUT DRIVER SET

Specifications

  • Number of Drivers
    7
  • Shank Style
    Solid
  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Insulation Rating
    1000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought