Motion
0353-11C

GREENLEE
0353-11C

Screwdriver - Square TiP, #0 Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05117638
MFR #0353-11C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0353-11C

Screwdriver - Square TiP, #0 Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05117638
MFR #0353-11C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0353-11C SCREWDRIVER WITH SOFT ERGO GRIP

Specifications

  • Tip Style
    Square
  • Tip Size
    #0
  • Blade Length
    4 in
  • Overall Length
    7-3/4 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought