Overview
Mfr description
0353-13C SCREWDRIVER WITH SOFT ERGO GRIP
Specifications
- Tip StyleSquare
- Tip Size#2
- Blade Length4 in
- Overall Length8-1/4 in
- Handle StyleCushion Grip
- Blade ShapeRound
- Blade TypeRound
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data