Motion
0353-01C

GREENLEE
0353-01C

Screwdriver Set - Tip Style: Square, Cushion Grip Handle, Round Blade Shape, 4 Piece Set
MI ITEM #05117642
MFR #0353-01C
List Price$73.45/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0353-01C

Screwdriver Set - Tip Style: Square, Cushion Grip Handle, Round Blade Shape, 4 Piece Set
MI ITEM #05117642
MFR #0353-01C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.45/st for your price

Overview

Mfr description
0353-01C SCREWDRIVER SET SQUARE-RECESS

Specifications

  • Tip Style
    Square
  • Number Of Screwdrivers
    4
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Tip Sizes
    #0 Square, #1 Square, #2 Square, #3 Square
  • Blade Length
    4 in
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought