Motion
9753-11C

GREENLEE
9753-11C

Screwdriver - Speciality Tip, 7-7/16 in Overall Length
MI ITEM #05117643
MFR #9753-11C
Your Price$60.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
9753-11C

Screwdriver - Speciality Tip, 7-7/16 in Overall Length
MI ITEM #05117643
MFR #9753-11C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.79/each(List $69.92)

Overview

Mfr description
9753-11C CONDUIT REAMING SCREWDRIVER

Specifications

  • Tip Style
    Speciality
  • Overall Length
    7-7/16 in
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Conduit Reaming Screwdriver
  • UPC_NO
    783310546962
  • Weight
    0.490 lbs | 0.220 kg
  • Type
    Conduit Reaming
  • Handle Type
    Cushioned Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text