Motion
0156-11

GREENLEE
0156-11

Straight Claw Hammer - Fiberglass with Comfort Grip Handle Style, 18 oz Head Weight, 12-1/2 in Overall Length
MI ITEM #05117645
MFR #0156-11
List Price$88.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0156-11

Straight Claw Hammer - Fiberglass with Comfort Grip Handle Style, 18 oz Head Weight, 12-1/2 in Overall Length
MI ITEM #05117645
MFR #0156-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.55/each for your price

Overview

Mfr description
0156-11 ELECTRICIAN'S HAMMER

Specifications

  • Claw Type
    Straight
  • Head Weight
    18 oz
  • Overall Length
    12-1/2 in
  • Handle Style
    Fiberglass with Comfort Grip
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text