Specifications
Dimensions
- Overall Length8-1/2 in
Details
- Handle StyleNon-Slip Ergonomic Grip
- Includes CutterIncludes Cutter
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleDiamond Serrated
- MaterialAlloy Steel
- UPC_NO783310547013
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)