Motion
0451-10M

GREENLEE
0451-10M

Tongue & Groove Adjustable Joint Pliers - 10 in OAL, Non-Slip Ergonomic Grip Grip, Tongue & Groove
MI ITEM #05117648
MFR #0451-10M
List Price$67.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0451-10M

Tongue & Groove Adjustable Joint Pliers - 10 in OAL, Non-Slip Ergonomic Grip Grip, Tongue & Groove
MI ITEM #05117648
MFR #0451-10M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.09/each for your price

Overview

Mfr description
0451-10M PUMP PLIERS MOLDED GRIP 10"

Specifications

  • Adjustment Type
    Tongue & Groove
  • Overall Length
    10 in
  • Handle Style
    Non-Slip Ergonomic Grip
  • Includes Cutter
    Cutter Not Included
  • Jaw Surface Style
    Serrated
  • Maximum Jaw Opening
    2 in
  • Includes Wire Stripper
    Wire Stripper Not Included
  • UPC_NO
    783310547099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought